Hi-Temp Silicone Seal Hi-Temp Sealant, Easy Application, Plumbing, 10.1 oz.
- Mfr # 57500
- Zoro # G511209272
product price:Â
$
22.98
/ea
Sold in multiples of 24 for
$551.52
Key Features
Container Size
10.1 oz
Adhesive Grouping
Sealant
Sealant Base
100% RTV Silicone
Performance Temp. Range
-85°F to 500°F
Resistance Properties
Vibration resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57500
- Zoro #
- G511209272
- UPC #
- 21449575003
- Country of Origin
- Canada
- Adhesive Grouping
- Sealant
- Sealant Base
- 100% RTV Silicone
- Performance Temp. Range
- -85°F to 500°F
- Resistance Properties
- Vibration resistant
- Sealant Properties
- Remains Flexible when cured
Dimensions
- Container Size
- 10.1 oz
Description
RectorSeal HI-TEMP 100% RTV Silicone Caulk is a 1-component sealant that cures to a durable, resilient elastomer. Easy to apply and remains flexible when cured. -85 DegF to 500 DegF service temperature Insulates, bonds and seals. Hi-Temp Silicone Seal; vibration resistant; Meets USDA specifications for use in federally inspected meat/poultry plants, FDA regulation #21 CFR 177.2600, TT-S-001543A COM-NBS Class A, TT-S00230C COM-NBS Class AA MIL-A-46106A Amendment 2, Type 1, and Canadian 19-GP-9MA, Type 1. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.