KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Curtain, 10 ft. W, 12 ft., Orange

HI TEMP| Zoro #: G2115942| Mfr #: O51-10X12-20-B

$493.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Welding Protection Sub-Category: Curtains
Features: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
Thickness: 0.021"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115942 Mfr #: O51-10X12-20-B
Welding Protection Sub-Category: CurtainsFeatures: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
Thickness: 0.021"Item: Welding Curtain
With Grommet / Without Grommet: With GrommetColor: Orange
Height: 12 ft.Material: Silicone Coated Fiberglass
Width: 10 ft.Standards: ANSI FM 4950
Withstand Temp.: 1200 Degrees FGrommet Placement: One on each Corner
Material Weight: 20 oz./sq. yd.Country of Origin (subject to change): Canada

Description

Welding Curtain, Protective Height 12 ft., Protective Width 10 ft., Protective Color Orange, Protective Material Silicone Coated Fiberglass, Protective Thickness 0.021 In., Material Weight 20 oz./sq. yd., Withstand Temp. 1200 Degrees F, With Grommet, Grommet Placement One on each Corner, Features Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame, Standards ANSI FM 4950

Reviews