Shop LINCOLN ELECTRIC

Welding Helmet

  • Mfr # K4375-4

  • Zoro # G524485250


product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Switching Speed
1/25000 sec
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
Yes
Graphics
Ignition
Series
VIKING 1740
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4375-4
Zoro #
G524485250
UPC #
015082793740
Country of Origin
China

Details

Item
Welding Helmet
Color
Black, Yellow
Switching Speed
1/25000 sec
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
Yes
Graphics
Ignition
Series
VIKING 1740
Compatible Suspension Brand Name
Lincoln Electric
Power Source
Battery
Number of Suspension Points
3
Light State
3
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
Features
Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet
Lens Material
Plastic
Includes
(2) KP3283-1 Inside Cover Lenses, (5) KP3043-1 Outside Cover Lenses, Decal Sheet, Welding Helmet
Helmet Type
Auto-Darkening
Lens Color
Dark Green
Welding Shade Designation
W13; W9
Battery Type
Replaceable AAA
Standards
ANSI Z87.1, CSA Z94.3
TIG AMP Rating
5 A
Magnification
No
Viewing Area
3.78 in x 1.67 in
Helmet Material
Nylon
Number of Arc Sensors
2

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life Not Applicable, Battery Type Replaceable AAA, Color Black, Yellow, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number 54EF14, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet, Graphics Ignition, Grind Mode Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews