Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrated Lime 150 sq ft 4 lb

  • Mfr # 34371

  • Zoro # G216251156


product price: $15.15
/ea
Sold in multiples of 2 for $30.30

Key Features

For Use With
Soil Conditioners
Width
5.25 in
Height
11 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34371
Zoro #
G216251156
UPC #
732221343719
Country of Origin
United States

Dimensions

Width
5.25 in
Height
11 in
Length
17 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Fertilizer Enriched: , Moisture Control: , Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Hydrated Lime, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: Hi-Yield, When to Apply: Spring/Summer, Where to Apply: , Container

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.