Shop R.W. ROGERS CO

Garden Cart, 600 lb., 40 In. L, 44 In. H

  • Mfr # RWR-PRE-850G
  • Zoro # G3328556

product price: 
$
568.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Capacity
600 lb.
Material
Steel
Number of Wheels
4
Wheel Type
Solid
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RWR-PRE-850G
Zoro #
G3328556
UPC #
-
Country of Origin
United States
Capacity
600 lb.
Material
Steel
Number of Wheels
4
Wheel Type
Solid
Load Capacity
600 lb
Item
Utility Cart
Handle Material
Plastic
Shelf Type
Perforated
Caster Material
Steel
Handle Included
Yes
Distance Between Shelves
18 in
Number of Shelves
2
Wheel Material
Poly
Gauge
16 ga
Finish
Epoxy Coat
Color
Gray Frame/Green Trays
Capacity per Shelf
300 lb
Includes
Bottom Tray, Top Tray
Construction
Steel Tubing/Structural Foam Plastic
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
0
Caster Frame Material
Steel
Caster Inside Bolt Hole Spacing
2-1/16 in x 3-1/8 in
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Caster Core Material
Polyurethane
Caster Outside Bolt Hole Spacing
2-1/16 in x 3-1/8 in
Handle Type
Flat
Convertible
No
Caster Wheel Type
Standard
Cleanroom
No
Lip Style
4-Sided Lipped
Number of Compartments
0
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Electrical Included
No
Caster Wheel Tread Type/Material
Standard Rubber

Dimensions

Wheel Diameter
5"
Shelf Size
(1) 22-1/2"W x 27-1/2"L, (1) 22-1/2"W x 37-1/2"L
Caster Dia.
5"
Overall Width
27 in
Overall Height
44 in
Lip Height
1 1/4 in
Overall Length
40 in
Caster Wheel Dia.
5 in
Shelf Length
37 in
Caster Wheel Width
1 5/8 in
Top Shelf Height
26 in
Adjustable Height Range
Not Adjustable
Caster Mounting Height
6 in
Shelf Lip Height
1 1/4 in
Overall LxWxH
40 in x 26-1/2 in x 44 in
Shelf Width
22 in
Bottom Shelf Lip Height
1 1/4 in
Handle Height
37 1/2 in
Top Shelf Lip Height
1 1/4 in
Shelf LxW
37 in x 22 in
Wire Rope Length
40 in
Length
40 in

Description

Nestable Utility Cart with Perforated Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 600 lb, Shelf Length 37 in, Shelf Width 22 in, Top Shelf Height 26 1/4 in, Distance Between Shelves 18 in, Handle Type Flat, Handle Height 37 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Cleanroom No, Lip Height 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.