Shop HIBLOW
Create Account
HP-60A 951 gph Aluminum AC Septic Air Pump
- Mfr # HP-60-010A
- Zoro # G205349802
product price:
$
327.99
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
- HP-60-010A
- Zoro #
- G205349802
- UPC #
- 860000945936
- Country of Origin
- Philippines
Description
The Hiblow HP-60A septic air pump with integral low pressure alarm is whisper quiet, energy efficient and the longest lasting linear air pump on the market. The attached alarm will buzz and illuminate if the air pressure dips below 1 PSI, which notifies the homeowner that there is an issue with the aeration system or air pump.
- • Standard UL approved
- • Pumps equipped with thermal overload protection
- • Power consumption 51 watt
- • Airflow volume 60 LPM (3.5 CFM)
- • Noise level 35 dBA
- • 3.5 cfm (cubic feet per minute) Maximum Air Flow ( 0 PSI)