Zoro Homepage

Fino Tong Sugar Gold Plate Rose

  • Mfr # 6650G/2

  • Zoro # G115573342


product price: $14.29
/ea
Sold in multiples of 2 for $28.58

Key Features

Material
Gold Plated/Stainless Steel
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato
Color
Gold
Width
1 in
Includes
12 individual demi spoons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6650G/2
Zoro #
G115573342
UPC #
781723056627
Country of Origin
Japan

Dimensions

Width
1 in
Length
4.5 in

Details

Material
Gold Plated/Stainless Steel
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato
Color
Gold
Includes
12 individual demi spoons

Description

Fino's Sugar Tong with classic rose design picks up and serves sugar cubes made from all types of sugar Made from Japanese gold-plated stainless steel; sturdy and durable; set of 2; each measures 4-inches Spring action easily picks up cubes then returns to the open position Great for cubes made from granulated sugar, sugar in the raw, turbinado sugar, brown sugar and sugar substitutes, even homemade sugar cubes Versatile addition to flatware and tea accessories; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.