Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TURKEY PREP AND ROAST KIT

  • Mfr # BUN000780

  • Zoro # G214836430


product price: $32.39
/ea

Key Features

Material
Plastic, Stainless Steel, Silicone, Cotton, ABS plastic, Nylon
For Use With
Turkey
Includes
Brining Bag, Injector, Lacers, Pop Up Timer, Baster, Lifters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUN000780
Zoro #
G214836430
UPC #
781723007803
Country of Origin
Unknown

Details

Material
Plastic, Stainless Steel, Silicone, Cotton, ABS plastic, Nylon
For Use With
Turkey
Includes
Brining Bag, Injector, Lacers, Pop Up Timer, Baster, Lifters

Description

HIC Roasting's Turkey Brining Bag prepares turkey to remain tender, juicy and not dry out. This reusable zip lock bag is 24 x 24inches, extra thick 80-micron Bag will hold up to a 20 lbs turkey Use the Flavor Injector for infusing intense flavors below the surface Lacers will securely hold in the stuffing during roasting Pop-Up Timers S/2 Red center stem pops out visibly showing when turkey is properly cooked at the internal temperature of 180-degrees Fahrenheit Made of BFA red nylon and stainless steel inner spring Turkey Baster for roasting turkey to a golden brown outside and maintaining a moist and juicy inside Plastic tube has a 1.5 oz capacity with easy-read increments ounces and milliliters for precise measuring; silicone squeeze bulb with safety grip for a secure grasp and protection from hot contents Turkey Lifters slid under the turkey safely maneuver the turkey from roasting pan to serving platter or cutting board

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.