
Appliance Pull 8 Inch Center to Center
Mfr # K48-OBH
Zoro # G106150613
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Finish
Oil-Rubbed Bronze Highlighted
Projection
2-1/2 in
Overall Width
1-3/8 in
Series
Williamsburg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K48-OBH
Zoro #
G106150613
UPC #
78555808877
Country of Origin
Hong Kong
Dimensions
Overall Length
8-7/8 in
Overall Width
1-3/8 in
Details
Finish
Oil-Rubbed Bronze Highlighted
Projection
2-1/2 in
Item
Appliance Pull
Center to Center (In.)
8 in
Series
Williamsburg
Description
Williamsburg Collection Appliance Pull 8 Inch Center to Center Oil-Rubbed Bronze Highlighted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.