
Crystal Palace Collection Knob 1-3/8 Inch Square Crysacrylic with Polished Nickel Finish
Mfr # H079525-CA14
Zoro # G712045815
product price: $6.89
/eaKey Features
Shape
Square
Material
Zinc & Acrylic
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H079525-CA14
Zoro #
G712045815
UPC #
-
Country of Origin
China
Details
Shape
Square
Material
Zinc & Acrylic
Finish
Crysacrylic with Polished Nickel
Color
Polished Nickel
Description
- •All essential mounting hardware included for an effortless installation. Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
- •This collection is very DIY friendly
- •Sophisticated pieces constructed with effortless elegance, luxurious feeling, and quality beyond comparison
- •These pieces are glamorous and glitzy
- •Look of crystal and glass add timeless elegance to a space
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.