This item is Discontinued.

Hickory Hardware Hickory Hardware HH075772-SN Electronic Keypad Deadbolt; Satin Nickel HH075772-SN

Hickory Hardware HH075772-SN Electronic Keypad Deadbolt; Satin Nickel (Discontinued)

  • Mfr # HH075772-SN
  • Zoro # G403714181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH075772-SN
Zoro #
G403714181
UPC #
-
Country of Origin
China

Description

Hickory Hardware's traditional electronic keypad deadbolt is your answer to home security at your fingertips. The lock meets BHMA Grade 3 standards. Be in control of your home access with this electronic keypad lock.

Feature
  • 10 User codes and 1 programming code
  • Grade 3 security
  • Powered by 4 AA batteries
  • Kwikset keyway
  • 1 Year warranty
Includes
  • Electronic Keypad Deadbolt and Mounting Hardware
  • 2 keys
Specification
  • Finish: Satin Nickel
  • Shape: Rectangle
  • Collection: Electronic Keypad Deadbolt
  • Door Bore Hole: 2-1/8 in. or 1-1/2 in.
  • Door Thickness: 1-3/8 in. to 2 in.
  • Adjustable Backset: 2-3/8 in. or 2-3/4 in.
  • Inner Body Center to Center: 6-27/32" H x 3-1/4" W x 2-1/4" D
  • Outer Body Center to Center: 4" H x 2-11/16" W x 7/8" D
  • Style: Traditional
  • Material: Various Materials
  • Country of Origin: Taiwan
  • Dimension: 7.25" H x 4.43" W x 5.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.