Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hickory Hardware Hickory Hardware PA0226-SRG 160mm Metropolis Satin Rose Gold Cabinet Pull PA0226-SRG

Hickory Hardware PA0226-SRG 160mm Metropolis Satin Rose Gold Cabinet Pull (Discontinued)

  • Mfr # PA0226-SRG
  • Zoro # G803687252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0226-SRG
Zoro #
G803687252
UPC #
-
Country of Origin
China

Description

Hickory Hardware has been the cabinet hardware industry leader in design and finish since 1893. Cabinet hardware is the easiest and one of the least expensive ways to update your home.
Any piece of Hickory Hardware will add that simple update you have been looking for.


  • Dimensions in. 8.65 L x 0.47 W x 1.28 H

  • Dimensions mm 219.71 L x 11.94 W x 32.51 H

  • Center to Center 6.30 in. 159.99 mm

  • UPC 78555829223

  • Style Contemporary

  • Finish Satin Rose Gold

  • Appearance Satin Brushed

  • Shape Geometric and Angular

  • Collection Metropolis

  • Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.