Zoro Homepage

Knob 1-1/16 Inch Diameter

  • Mfr # P102-CB

  • Zoro # G706148973


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Shape
Round
Finish
Colonial Black
Projection
5/8 in
Diameter
1-1/16 in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P102-CB
Zoro #
G706148973
UPC #
78555510275
Country of Origin
Hong Kong

Dimensions

Diameter
1-1/16 in

Details

Item
Knob
Shape
Round
Finish
Colonial Black
Projection
5/8 in
Color
Copper

Description

Southwest Lodge Collection Knob 1-1/16 Inch Diameter Colonial Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.