Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center, 10PK

  • Mfr # H076016-SN-10B

  • Zoro # G606150205


product price: $93.75
/pk 10, $9.38/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
4-7/16 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076016-SN-10B
Zoro #
G606150205
UPC #
78555896553
Country of Origin
Viet Nam

Dimensions

Length
4-7/16 in

Details

Finish
Satin Nickel
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull

Description

Twist Collection Pull 3-3/4 Inch (96mm) Center to Center Satin Nickel Finish (10 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.