T-Knob 1-15/16 Inch X 15/16 Inch, 10PK

  • Mfr # H077878CH-10B

  • Zoro # G506151197


product price:  $76.55
/pk 10, $7.65/ea
Free Shipping & Returns

Key Features

Shape
T
Projection
1-3/8 in
Color
Bronze
Size
1-15/16 in x 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077878CH-10B
Zoro #
G506151197
UPC #
78555917210
Country of Origin
China

Dimensions

Size
1-15/16 in x 15/16 in

Details

Item
Knob
Shape
T
Finish
Chrome
Projection
1-3/8 in
Color
Bronze

Description

Woodward Collection T-Knob 1-15/16 Inch X 15/16 Inch Chrome Finish (10-Pack)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.