Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hid Proximity Reader, 5inW x 5inH x 1inD, Gray 5355AGN00

Proximity Reader, 5inW x 5inH x 1inD, Gray (Discontinued)

  • Mfr # 5355AGN00
  • Zoro # G9186721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5355AGN00
Zoro #
G9186721
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Depth
1 in
Overall Height
5 in
Overall Width
5 in

Details

Item
Proximity Reader
Type
Double Gang Switch Proximity Reader
Switch Action
Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
Includes
Terminal Strip
Material
Plastic
For Use With
Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
Input Voltage
10 to 28.5V DC
Standards
Canada/UL 294 Listed
Finish
Painted
Keypad
No
Operating Temp.
-22 Degrees to 150 Degrees F
Output
Wiegand
Color
Gray
Amps AC
100mA
Event Audit Trail
No
Cylinder
No
Supports Touchless Operation
No
Voltage
10 to 28.5V DC
Features
Compatible with All Standard Access Control Systems
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
150 Degrees F
Contact Rating
100 mA at 12V DC, 120 mA at 24V DC
Frequency
125 kHz
Operating Temperature - Minimum
-22 Degrees F
Product Type
Proximity Reader

Description

Proximity Reader, Type Double Gang Switch Proximity Reader, Switch Action Wiegand Protocol Interface Compatibility with All Standard Access Control Systems, Material Plastic, Finish Painted, Depth 1 In., Height 5 In., Width 5 In., Color Gray, Input Voltage 10 to 28.5VDC, Output Wiegand, Amps AC 100mA, Operating Temp. -22 Degrees to 150 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards Canada/UL 294 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.