Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProximityReader, 1-5/7inWx3-1/7inHx2/3inD

  • Mfr # 6008B2B07

  • Zoro # G9186764


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Mullion Frame Mounted Proximity Reader
Switch Action
Clock and Data
Includes
Mounting Hardware
Material
Plastic
For Use With
Clock and Data Protocol Interface Compatibility with All Standard Access Control Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008B2B07
Zoro #
G9186764
UPC #
-
Country of Origin
China

Dimensions

Depth
2/3 in
Height
3 1/7 in
Width
1 5/7 in
Overall Width
1 3/4 in
Overall Height
3 1/8 in

Details

Item
Proximity Reader
Type
Mullion Frame Mounted Proximity Reader
Switch Action
Clock and Data
Includes
Mounting Hardware
Material
Plastic
For Use With
Clock and Data Protocol Interface Compatibility with All Standard Access Control Systems
Input Voltage
5 to 16V DC
Standards
Canada/UL 294 Listed
Finish
Painted
Color
Black
Amps AC
75mA
Cylinder
No
Keypad
No
Operating Temp.
-22 Degrees to 150 Degrees F
Event Audit Trail
No
Supports Touchless Operation
No
Features
Reads Hid Cards with Formats Up to 85 Bits, Compatible with All Standard Access Control Systems
Voltage
5 to 16V DC
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Product Type
Proximity Reader
Frequency
125 kHz
Contact Rating
30 mA, 75 mA
Includes Hardware
Hardware Included

Description

Proximity Reader, Type Mullion Frame Mounted Proximity Reader, Switch Action Clock and Data, Material Plastic, Finish Painted, Depth 2/3 In., Height 3-1/7 In., Width 1-5/7 In., Color Black, Input Voltage 5 to 16VDC, Amps AC 75mA, Operating Temp. -22 Degrees to 150 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards Canada/UL 294 Listed, For Use With Clock and Data Protocol Interface Compatibility with All Standard Access Control Systems, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.