This item is Discontinued.

Hifonics Hifonics BRX616.4 Brutus-R 4-Channel Super A-B Class-Tm Amp; 640 Watts BRX616.4

Hifonics BRX616.4 Brutus-R 4-Channel Super A-B Class-Tm Amp; 640 Watts (Discontinued)

  • Mfr # BRX616.4
  • Zoro # G704158066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRX616.4
Zoro #
G704158066
UPC #
806576223696
Country of Origin
China

Description

600 watt four channel Super A/B Class amplifier.

Features
  • Ultra-Fi MOSFETS Circuit maximizing power efficiency while improving sound quality
  • LED power (green) and protect (red) indicators
  • Built-in system diagnostics
  • Preamp RCA outputs to daisy chain multiple amps
  • 3-way protection circuitry (thermal, overload, and speaker short protection)
  • Heavy duty aluminum alloy heat-sink with illuminated Hifonics logo
  • Lighted connectors and blue wash of light from the underside of the heat sink
Specifications
  • Power @ 2-Ohms - 4X160W
  • Power @ 4-Ohms - 4X80W
  • Bridged @ 4-Ohms - 2X320W
  • Frequency Response - 10Hz-60Khz
  • Signal To Noise Ratio - >90Db
  • Thd % - <0.05%
  • Variable Hi-Pass - 60Hz-1.3Khz
  • Variable Low-Pass - 30Hz-250Hz
  • 45Hz Bass Boost - 0~10Db
  • Amplifier Fusing - 30A X 2
  • Input (Rca Jack) - Yes
  • Dimension (L X H X W) - 14.7 x 2.4 x 9.8 in. (360 x 62 x 250 mm.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.