This item is Discontinued.

Hifonics Hifonics BXS12D4 12 in. 500 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC BXS12D4

Hifonics BXS12D4 12 in. 500 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC (Discontinued)

  • Mfr # BXS12D4
  • Zoro # G803949664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXS12D4
Zoro #
G803949664
UPC #
806576228431
Country of Origin
China

Description

This dual voice coil shallow mount subwoofer has been designed for applications where space can be an issue. With 3 inches of mounting depth, this subwoofer can fit under any bench seat or shallow compartment. Designed to perform optimally in small sealed applications.

Features
  • 500 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC
Specifications
  • Dimension: 0" L x 0" H x 0" W
  • Rms Power Handling: 250
  • Peak Power Handling: 500
  • Voice Coils: 2
  • Impedance: 2 X 4 Ohms
  • Cut-Out: 10.67"
  • Mounting Depth 3.07"
  • Sensitivity (1 Watt / 1 Meter): 86Db

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.