Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
High Brew Coffee Cold Brew Coffee + Protein, Black and Bold, 8 oz Can, 12PK HBC00504

Cold Brew Coffee + Protein, Black and Bold, 8 oz Can, 12PK (Discontinued)

  • Mfr # HBC00504
  • Zoro # G215509302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBC00504
Zoro #
G215509302
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Beverage Flavor
Black and Bold
Contains Dairy
Yes
Beverage Type
Coffee Drink
Beverage Package Style
Can
Gluten Free
Yes
Volume Capacity
8 oz
Coffee Roast/Tea Type
Dark
Item
Coffee Drinks

Description

Get twice the caffeine with 12 grams of protein in every serving in this elevated cold brew experience. Triple filtered and slow brewed, it has the bold, smooth flavor coffee-lovers crave. Gluten-free, low sugar, low acidity. Made with 100% Arabica beans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.