This item is Discontinued.

Highkey Turn-N-Tube Go Green 3-Tier Multipurpose Storage Rack Shelving Unit with Bins; Dark Cherry & Black - 29.75 x 23.6 x 11.6 in. LR377421

Turn-N-Tube Go Green 3-Tier Multipurpose Storage Rack Shelving Unit with Bins; Dark Cherry & Black - 29.75 x 23.6 x 11.6 in. (Discontinued)

  • Mfr # LR377421
  • Zoro # G204013728
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR377421
Zoro #
G204013728
UPC #
661541834150
Country of Origin
China

Description

Turn-N-Tube Home Living Mini Storage and Organization Series: 3-Tiers No Tools Multipurpose Storage Shelving Unit with non-woven bins . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Unique Structure:
  • Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
Smart Design:
  • Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids
Specifications
  • Color: Dark Cherry & Black
  • Dimensions: 29.75" H x 23.6" W x 11.6" L
  • Weight: 15.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.