Shop HIGHLIGHT INDUSTRIES
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ramp, 4 inx67 inx46 in
- Mfr # 600086
- Zoro # G5211048
product price:Â
$
919.99
/ea
Key Features
Length
67 in
Height
4 in
Product Type
Ramp
Width
46 in
Compatible Product Type
Stretch Wrap Turntables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600086
- Zoro #
- G5211048
- UPC #
- -
- Country of Origin
- China
- Item
- Ramp
- Product Type
- Ramp
- Compatible Product Type
- Stretch Wrap Turntables
- Compatible Manufacturer Part Number
- Predator XS HD
Dimensions
- Length
- 67 in
- Height
- 4 in
- Width
- 46 in
Description
Ramp, Length 67 in, Width 46 in, Height 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.