
Mini Light Bar, Single
Mfr # HL15PC-G
Zoro # G508610128
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Voltage
12/24 VDC
Includes
Permanent Mount
Features
45 Number of Flash Patterns
Housing Color
Clear
Type
Single-Color
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HL15PC-G
Zoro #
G508610128
UPC #
604586835652
Country of Origin
United States
Details
Item
Mini-Lightbar
Light Color
Green
Voltage
12/24 VDC
Includes
Permanent Mount
Features
45 Number of Flash Patterns
Housing Color
Clear
Type
Single-Color
Description
HighLighter Elite Mini Light Bar, Single
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.