Coil Cleaner, Aerosol Can
- Mfr # 59520
- Zoro # G423516871
product price:Â
$
18.59
/ea
Sold in multiples of 12 for
$223.08
Key Features
Container Type
Aerosol Can
Biodegradability
Non-Biodegradable
Requires Rinsing
Rinse
Size
20 oz
Foaming
Foaming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59520
- Zoro #
- G423516871
- UPC #
- 684176595203
- Country of Origin
- United States
Dimensions
- Size
- 20 oz
- Bottle Size
- 20 oz
- Size - Alpha
- 20 oz
Details
- Container Type
- Aerosol Can
- Biodegradability
- Non-Biodegradable
- Requires Rinsing
- Rinse
- Foaming
- Foaming
- Concentration
- Concentrated
- Toxicity
- Toxic
- pH Value
- 13
- Fluid Base
- Alkaline
- Food Grade
- Not Food Safe
- Brightening
- Non-Brightening
- Application
- Auto Radiators, Rooftop Air Conditioners, Windows
- Cleaning
- Cleaner
- Series
- HD Jet Foamer
- Removes
- Dirt, Grease, Oil
- Item
- Coil Cleaner
- Deodorizing
- Deodorant
- Fluid Color
- White
Description
Coil Cleaner, Size 20 oz, Application Auto Radiators, Rooftop Air Conditioners, Windows
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.