Shop HIGHSIDE
See all product information
Create Account
Coil Cleaner, Aerosol Can
- Mfr # 58520
- Zoro # G823516730
product price:Â
$
19.75
/ea
Sold in multiples of 12 for
$237.00
Key Features
Application
Automotive Parts, Electrical Equipment
Container Type
Aerosol Can
Brightening
Non-Brightening
Fluid Color
Clear
Cleaning
Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58520
- Zoro #
- G823516730
- UPC #
- 684176585204
- Country of Origin
- United States
Dimensions
- Size
- 20 oz
- Bottle Size
- 20 oz
- Size - Alpha
- 20 oz
Details
- Application
- Automotive Parts, Electrical Equipment
- Container Type
- Aerosol Can
- Brightening
- Non-Brightening
- Item
- Coil Cleaner
- Fluid Color
- Clear
- Cleaning
- Cleaner
- Food Grade
- Not Food Safe
- Requires Rinsing
- No-Rinse
- Foaming
- Non-Foaming
- Conductivity
- Non-Conductive
- Concentration
- Concentrated
- Biodegradability
- Biodegradable
- pH Value
- 5
- Fuming
- Fuming
- Series
- Coil Blaster Solvent
- Removes
- Dirt, Grease, Oil
- Toxicity
- Toxic
- Deodorizing
- Deodorant
Description
Coil Cleaner, Size 20 oz, Application Automotive Parts, Electrical Equipment
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.