Shop HIGHSIDE
See all product information
Create Account
Leak Detector, Fluorescent Yellow, 8 oz
- Mfr # 22008
- Zoro # G523516900
product price:Â
$
8.39
/ea
Sold in multiples of 24 for
$201.36
Key Features
Standards
CE Compliant
For Refrigerant Type
Universal
Color
Fluorescent Yellow
Product Type
Gas Leak Detector
Indication Method
Bubble/Fluorescence
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22008
- Zoro #
- G523516900
- UPC #
- 684176220082
- Country of Origin
- United States
Dimensions
- Container Size
- 8 oz
Details
- Standards
- CE Compliant
- For Refrigerant Type
- Universal
- Color
- Fluorescent Yellow
- Product Type
- Gas Leak Detector
- Indication Method
- Bubble/Fluorescence
- Series
- Gas Leak Detector
- Container Type
- Bottle
- Item
- Leak Detector
- A2L Compatibility
- A2L Compatible
- For Media
- Compressed Air, Natural Gas, Refrigerants
- Operating Temperature - Minimum
- -30 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- For Refrigerant Group
- Ammonia
- Wire Color
- Fluorescent Yellow
Description
Leak Detector, Color Fluorescent Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.