Leak Detector, Fluorescent Red, 8 oz
- Mfr # 23008
- Zoro # G223516897
product price:Â
$
6.75
/ea
Sold in multiples of 24 for
$162.00
Key Features
For Media
Compressed Air, Natural Gas, Refrigerants
For Refrigerant Group
Ammonia
A2L Compatibility
A2L Compatible
Container Size
8 oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23008
- Zoro #
- G223516897
- UPC #
- 684176230081
- Country of Origin
- United States
Dimensions
- Container Size
- 8 oz
Details
- For Media
- Compressed Air, Natural Gas, Refrigerants
- For Refrigerant Group
- Ammonia
- A2L Compatibility
- A2L Compatible
- Container Type
- Bottle
- For Refrigerant Type
- Universal
- Indication Method
- Bubble/Fluorescence
- Series
- Gas Leak Detector
- Item
- Leak Detector
- Operating Temperature - Minimum
- 27 Degrees F
- Product Type
- Gas Leak Detector
- Operating Temperature - Maximum
- 200 Degrees F
- Color
- Fluorescent Red
- Wire Color
- Fluorescent Red
Description
Leak Detector, Color Fluorescent Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.