Shop HIGHSIDE
See all product information
Create Account
Pan Tabs, Bottle
- Mfr # 52200
- Zoro # G923516708
product price:Â
$
31.69
/ea
Sold in multiples of 12 for
$380.28
Key Features
Series
Green Pantabs(R)
Corrosivity
Non-Corrosive
Form
Tablet
Toxicity
Toxic
Cleaning
Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52200
- Zoro #
- G923516708
- UPC #
- 684176522001
- Country of Origin
- United States
- Series
- Green Pantabs(R)
- Corrosivity
- Non-Corrosive
- Form
- Tablet
- Toxicity
- Toxic
- Cleaning
- Cleaner
- Product Type
- Drain Pan Conditioner
- Number of Treatments
- 200
- Container Type
- Bottle
- Color
- Green
- Disinfecting
- Bactericide
- Treatment Frequency
- 1 mo
- Biodegradability
- Non-Biodegradable
- For Material
- Metal, Plastic
- Item
- Pan Tabs
- Deodorizing
- Deodorant
- Food Grade
- Not Food Safe
- Wire Color
- Green
Dimensions
- Size
- 400 g
- For System Size
- 1 ton
- Bottle Size
- 400 g
- Size - Alpha
- 400 g
- Container Size
- 400 g
Description
Pan Tabs, Tablet, Size 400 g, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.