Shop HIGHWOOD USA

4ft Lehigh Gliding Bench Outdoor Furniture for Patio, Backyard, Garden

  • Mfr # AD-GLBENLH2-NBE

  • Zoro # G714641862


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Plastic
Overall Depth
35.6 in
Length
4 Feet
Finish
Woodgrain Texture
Overall Width
27.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-GLBENLH2-NBE
Zoro #
G714641862
UPC #
196771023857
Country of Origin
United States

Dimensions

Overall Depth
35.6 in
Length
4 Feet
Overall Width
27.4 in

Details

Color
Nantucket Blue
Material
Recycled Plastic
Finish
Woodgrain Texture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture

Description

Relax and rock away your stress in our Lehigh Poly Outdoor Patio Gliding Bench. As the name suggests, this bench allows you and a friend or loved one to glide back and forth as you enjoy a cool summer morning. Featuring a traditional and elegant design, it's made from durable poly lumber that will last for years. The elegant, traditional style of our Lehigh collection helps you make your yard space your own. Characterized by vertical back slats on the chairs and benches, the classic design has something for everyone.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.