26in Natural Teak Solid Wood Garden Bench
- Mfr # 376760
- Zoro # G823439268
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural Wood
Style
Traditional
Width (In.)
26 in
Weight Capacity
250
Storage Space Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376760
- Zoro #
- G823439268
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- Natural Wood
- Style
- Traditional
- Weight Capacity
- 250
- Storage Space Included
- No
- Frame Material
- Solid Wood
- Arm Style
- Rolled Arms
- Purposeful Distressing Type
- No Distressing
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Item
- Outdoor Benches
- Frame Color
- Natural
- Back Included
- Yes
- Seat Color
- Natural
- Outdoor Bench Type
- Garden Bench
- Seating Wood Species
- Teak
- Arms Included
- Yes
- Seat Material
- Solid Wood
- Color
- Natural
Dimensions
- Width (In.)
- 26 in
- Length
- 36 in
- Overall Depth
- 47 in
- Size
- 47
Description
Practicality and fashion mix together with this handy 26-inch natural teak solid wood garden bench. This bench is made from high quality solid wood in a natural color and features a natural seat as well. Crafted from genuine teak wood that is known for its water and bacteria resistant properties. This tropical hardwood is a great outdoor choice as it candle handle any climate and needs virtually no maintenance. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Easy to blend with most surroundings, a bench is an easy way to add a good looking accent to your space that can also be practical and useful. Sit comfortably for hours on end with this good looking and practical outdoor accessory. 36-inch h x 26-inch w x 47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.