4ft Weatherly Porch Swing Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-PORW2-HGR
- Zoro # G014642279
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Finish
Woodgrain Texture
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
Depth
20.75 in
Length
4 Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-PORW2-HGR
- Zoro #
- G014642279
- UPC #
- 196771012387
- Country of Origin
- United States
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Color
- Harbor Gray
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Dimensions
- Depth
- 20.75 in
- Length
- 4 Feet
- Width
- 25.8 in
Description
Indulge in the ultimate relaxation with our 4ft Weatherly Poly Outdoor Patio Porch Swing, designed for you and a companion to while away your worries on a leisurely afternoon. With a range of color options, this swing seamlessly complements any porch setting. Crafted from Highwood's exclusive poly lumber, it's the perfect combination of style and durability.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.