Hamilton 7pc Rectangular Outdoor Patio Furniture Dining Set 72 x 42

  • Mfr # AD-ST7HM1CO4AA-BKE

  • Zoro # G814641816


product price: $3,266.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Length
115 in
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-ST7HM1CO4AA-BKE
Zoro #
G814641816
UPC #
818138018442
Country of Origin
United States

Dimensions

Length
115 in
Width
84 in
Table Dimensions
72 in x 42 in
Depth
40.5 in

Details

Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Color
Black
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Number of Pieces
7 Piece
Material
Recycled Plastic
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware

Description

With its coastal-inspired beach feel, the Hamilton Poly Outdoor Patio Dining Set is truly a design icon. Combining timeless styling, comfort, and functionality, it is part of the highwood Adirondack collection. The Hamilton dining set is skillfully crafted to provide sanctuary in a variety of settings. This set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products