Shop HIGHWOOD USA
See all product information
Hamilton Rocking Chair Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-RKCH6-WHE
Zoro # G814641762
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Width
23.75 in
Overall Length
33.75 in
Finish
Woodgrain Texture
Overall Height
41 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-RKCH6-WHE
Zoro #
G814641762
UPC #
196771002791
Country of Origin
United States
Dimensions
Overall Width
23.75 in
Overall Length
33.75 in
Overall Height
41 in
Details
Material
Recycled Plastic
Finish
Woodgrain Texture
Color
White
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Description
Introducing the Hamilton Poly Outdoor Patio Adirondack Rocking Chair: where comfort meets style for the ultimate outdoor lounging experience. Crafted from premium poly lumber by Highwood, this chair effortlessly weathers the elements while exuding a timeless, relaxed charm that endures through the years.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.