Lehigh 5pc Square Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNL44-RED

  • Zoro # G014641852


product price:  $2,125.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Table Shape
Square
Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Table Dimensions
42 in x 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-DNL44-RED
Zoro #
G014641852
UPC #
196771005914
Country of Origin
United States

Dimensions

Table Dimensions
42 in x 42 in
Depth
40.9 in
Width
62.5 in
Length
62.5 in

Details

Table Shape
Square
Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Color
Rustic Red
Number of Pieces
5
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture

Description

This Lehigh Poly Outdoor Patio Dining Set features a 42" x 42" square dining table in dining height including umbrella hole with 4 side chairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining Set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.