Lehigh 6pc Bar Height Outdoor Patio Furniture Balcony Set
- Mfr # AD-KITBALC201-NBE
- Zoro # G014641968
Key Features
Specifications
Details
- MFR #
- AD-KITBALC201-NBE
- Zoro #
- G014641968
- UPC #
- 811004038681
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Product Type
- Bar Height
- Includes
- 304-Grade Stainless Steel Hardware
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
- Number of Pieces
- 6 Piece
- Color
- Nantucket Blue
Dimensions
- Length
- 54 in
- Depth
- 41 in
- Width
- 41.5 in
Description
Lehigh 6pc Poly Outdoor Patio Bar Height Balcony Set. Whether you are planning breakfast on the terrace or drinks under the stars, the Lehigh Bar Height Balcony Set does not disappoint. Elegantly designed for small spaces, the balcony set can be positioned against a wall or railing and the tables can even be paired together to expand your guest list. The stools store conveniently underneath the tables when not in use. This Lehigh 6pc Bar Height Balcony Set features 2 rectangular tables in bar height each 41" tall with 4 bar height stools for a matching set that will serve as an impressive focal point for your outdoor dining area. The tables can be arranged in multiple configurations to best suit your space. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.