Green Round Reflective Fire Pit Glass
- Mfr # 479085
- Zoro # G623438669
product price:Â
$
44.49
/ea
Key Features
Color
Green
Length
0.5 in
Product Care
No
Compatible Fuel Type
Propane
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479085
- Zoro #
- G623438669
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0.5 in
- Depth
- 0.25 in
- Width
- 0.5 in
Details
- Color
- Green
- Product Care
- No
- Compatible Fuel Type
- Propane
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Rust Resistant
- Yes
- Natural Variation Type
- No Natural Variation
- Product Lifecycle Certifications
- No
- Material
- Glass
- Indoor Air Quality Certifications
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Fire Pit Accessories
- Fire Pit Accessory Type
- Fire Glass
Description
Nothing compares to cherished memories with your family gathered around the firepit. This green round reflective fire pit glass will help to make that happen. Transform your fire feature into a stunning centerpiece with this green round tempered fire glass. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.