Shop HIGHWOOD USA

Lehigh 6pc Counter Height Outdoor Patio Furniture Balcony Set

  • Mfr # AD-KITBALC101-NBE

  • Zoro # G214641973


product price:  $2,125.99
/ea
Free Shipping & Returns

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter Height
Material
Recycled Plastic
Depth
36 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-KITBALC101-NBE
Zoro #
G214641973
UPC #
811004038575
Country of Origin
United States

Dimensions

Depth
36 in
Length
54 in
Width
41.5 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter Height
Material
Recycled Plastic
Application
Outdoor paito furniture
Number of Pieces
6 Piece
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Color
Nantucket Blue

Description

Elevate your outdoor dining experience with the Lehigh 6-Piece Poly Outdoor Patio Counter Height Balcony Set. Comprising of 2 rectangular tables standing at an impressive counter height of 36" each and accompanied by 4 matching counter height stools, this set guarantees to capture attention as the centerpiece of your outdoor dining area. The tables offer versatile arrangements, allowing you to tailor the layout to your space perfectly.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.