Lehigh Porch Swing 4ft Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-PORL2-CGE
- Zoro # G814642332
Key Features
Specifications
Details
- MFR #
- AD-PORL2-CGE
- Zoro #
- G814642332
- UPC #
- 818138011399
- Country of Origin
- United States
- Color
- Coastal Teak
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Application
- Outdoor paito furniture
Dimensions
- Length
- 4 Feet
- Depth
- 21.7 in
- Width
- 25.8 in
Description
If you have a perfect spot, we have the perfect poly outdoor patio swing! The swings charming design and sophisticated finishes encompass all of the design elements that the Lehigh Collection is known for. Choose from 4ft or 5ft widths and a variety of colors sure to complement your piece of paradise. Throw in your favorite decorative pillows and a cozy blanket and enjoy the cool breeze. A zinc-plated steel chain is supplied so the swing is "ready to hang" to a sturdy structure. Please use strong hooks not provided to hang the chain from and support the weight of the loaded swing. Each swing contains two 7 foot chains and two 2 foot chains. Total height from end of chain attached at ceiling to top of seat is 80". Additional chain can be purchased upon request. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.