Shop HIGHWOOD USA
See all product information
Manhattan Adirondack Chair Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-ADRID29A-WHE
Zoro # G214641836
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39.6 in
Overall Height
38.8 in
Finish
Woodgrain Texture
Overall Width
28.6 in
Material
Recycled Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-ADRID29A-WHE
Zoro #
G214641836
UPC #
818138017476
Country of Origin
United States
Dimensions
Overall Length
39.6 in
Overall Height
38.8 in
Overall Width
28.6 in
Details
Finish
Woodgrain Texture
Color
White
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Description
The Manhattan Beach Poly Lumber Outdoor Patio Furniture Chair seamlessly blends opulence and allure with timeless design. Highlighting a reclining backrest, it offers customizable angles for unparalleled relaxation. Additionally, the chair conveniently folds, ensuring effortless storage and portability.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.