
Rectangle Hometown Picnic Table, Weathered Acorn, 6 ft L, 30 in H Overall
Mfr # AD-TBL-HI02-ACE
Zoro # G714036620
product price:Â $1,464.99
/eaKey Features
Shape
Rectangle
Bench Color
Weathered Acorn
Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD-TBL-HI02-ACE
Zoro #
G714036620
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in
Details
Shape
Rectangle
Tabletop Color
Weathered Acorn
Bench Color
Weathered Acorn
Item
Hometown Picnic Table
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Color
Weathered Acorn
Features
Partially Assembled, Green Recycled Material
Material
Recycled Plastic
Application
Outdoor paito furniture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Description
Highwood 6' Recycled Plastic Poly Weather Resistant Picnic Table with Woodgrain Texture Finish. As beautiful and versatile as it is timeless, our outdoor picnic table is perfect for any gathering and any occasion. This gorgeous addition to your outdoor space is available in a variety of color options for you to choose from.
- Partially Assembled, Green Recycled Material
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.