Shop HIGHWOOD USA
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Weatherly 3pc Round Counter Height Outdoor Patio Furniture Dining Set
Mfr # AD-CNW36-WAE
Zoro # G214642161
product price:Â $1,545.99
/eaKey Features
Table Shape
Round
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Depth
46.8 in
Application
Outdoor paito furniture
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-CNW36-WAE
Zoro #
G214642161
UPC #
818138016660
Country of Origin
United States
Dimensions
Depth
46.8 in
Width
36 in
Table Dimensions
36 in
Length
79 in
Details
Table Shape
Round
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
Color
Whitewash
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
3
Material
Recycled Plastic
Description
Introducing the Weatherly Poly Outdoor Patio Dining Set, showcasing an elegant ensemble complete with a timeless 36" round dining table and 2 comfortable armchairs. Designed for both style and functionality, the chairs in the Weatherly Collection boast contemporary, sleek lines that perfectly complement the robust craftsmanship of the table they encircle.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.