Shop HIGHWOOD USA

Weatherly 3pc Round Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNW36-FBE

  • Zoro # G714641893


product price:  $1,410.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Dining
Table Shape
Round
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Width
50.5 in
Finish
Woodgrain Texture
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-DNW36-FBE
Zoro #
G714641893
UPC #
811004039909
Country of Origin
United States

Dimensions

Width
50.5 in
Length
50.5 in
Table Dimensions
36 in
Depth
37 in

Details

Product Type
Dining
Table Shape
Round
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Color
Federal Blue
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Material
Recycled Plastic
Number of Pieces
3

Description

This Weatherly Poly Outdoor Patio Dining Set features a classic 36" round dining table in dining height including umbrella hole with 2 armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.