Shop HOSPECO
See all product information
Create Account
Cabo Cabana Chaise Cover 30x85 Grey/Navy - Pack of 2, 2PK
- Mfr # P-CC-CC-GY/NV
- Zoro # G722970299
product price:Â
$
39.99
/pk of 2, $20.00/ea
Key Features
Material
Cotton
Size
30 in x 85 in
Series
CABO CABANA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CC-CC-GY/NV
- Zoro #
- G722970299
- UPC #
- 764950845158
- Country of Origin
- Bangladesh
- Item
- Chaise Cover
- Color
- Gray, Navy
- Material
- Cotton
- Series
- CABO CABANA
Dimensions
- Size
- 30 in x 85 in
Description
Arkwright designed this perfect lounge chair cover by researching and testing materials and construction thoroughly. Our lounge covers are made from strong, durable 100% ring spun cotton. This thick, absorbent bright white lounge cover has vibrant yarn-dyed colored stripes running the length of the fabric. Recline on plush, extra absorbent, and quick drying premium cotton terry for the utmost comfort while you relax in the sun! Arkwright’s beach chair covers with top pockets are ideal for the beach, pool, resort, Airbnb, bed and breakfast, VRBO, rental property, hotel, or home. These Cabo Cabana pool chair covers match our popular Cabo Cabana beach towels. Pick up some matching two-pack sets for friends and family. Arkwright Cabo Cabana pool chair covers match our popular Cabo Cabana beach towels. Each chair cover with its deep top pocket is ideal for the beach, pool, resort, Airbnb, VRBO, rental property, hotel, or home. Never lose your too-small pool towel again when it blows off your chair onto the beach! These beautiful cotton terry lounge chair covers are extra-large at 30 inx85 in with an 8 in terry pocket that fits over the top of most beach and pool chairs and will never blow away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.