Weatherly 7pc Rectangular Counter Height Outdoor Patio Furniture Dining Set 72 x 42

  • Mfr # AD-ST7WL2CO4BA-CGE

  • Zoro # G014641838


product price:  $3,230.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Table Shape
Rectangular
Number of Pieces
7 Piece
Finish
Woodgrain Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-ST7WL2CO4BA-CGE
Zoro #
G014641838
UPC #
818138018879
Country of Origin
United States

Dimensions

Table Dimensions
72 in x 42 in
Depth
43.3 in
Length
86.5 in
Width
55.5 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Table Shape
Rectangular
Number of Pieces
7 Piece
Finish
Woodgrain Texture
Material
Recycled Plastic
Color
Coastal Teak
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture

Description

The Weatherly Poly Outdoor Patio Collection's modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This 42" x 72" dining set is one that your guests will covet.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.