Weatherly 7pc Rectangular Counter Height Outdoor Patio Furniture Dining Set 72 x 42
- Mfr # AD-ST7WL2CO4BA-FBE
- Zoro # G214641782
product price:Â
$
3,349.99
/ea
Key Features
Table Shape
Rectangular
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Width
55.5 in
Length
86.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-ST7WL2CO4BA-FBE
- Zoro #
- G214641782
- UPC #
- 810042930056
- Country of Origin
- United States
- Table Shape
- Rectangular
- Product Type
- Counter
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Number of Pieces
- 7 Piece
- Color
- Federal Blue
- Material
- Recycled Plastic
- Application
- Outdoor paito furniture
- Finish
- Woodgrain Texture
Dimensions
- Width
- 55.5 in
- Length
- 86.5 in
- Depth
- 43.3 in
- Table Dimensions
- 72 in x 42 in
Description
The Weatherly Poly Outdoor Patio Collection's modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This 42" x 72" dining set is one that your guests will covet.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.