Weatherly 7pc Rectangular Counter Height Outdoor Patio Furniture Dining Set 72 x 42

  • Mfr # AD-ST7WL2CO4BA-EUC

  • Zoro # G714641770


product price:  $3,230.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Product Type
Counter
Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Depth
43.3 in
Table Dimensions
72 in x 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-ST7WL2CO4BA-EUC
Zoro #
G714641770
UPC #
196771013018
Country of Origin
United States

Dimensions

Depth
43.3 in
Table Dimensions
72 in x 42 in
Length
86.5 in
Width
55.5 in

Details

Product Type
Counter
Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Material
Recycled Plastic
Color
Eucalyptus
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
7 Piece

Description

The Weatherly Poly Outdoor Patio Collection's modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This 42" x 72" dining set is one that your guests will covet.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products