Shop NICHE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Terrace Plastic Indoor/Outdoor 31.5 in Square Table, White Down & 4 Terrace Plastic Stacking Chairs
- Mfr # TOB3131WH41WH
- Zoro # G723720718
product price:Â
$
276.99
/ea
Key Features
Tabletop Material
Polypropylene
Tabletop Color
White Down
Length
31.5 in
Table Shape
Square
Size
31.5 in x 31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOB3131WH41WH
- Zoro #
- G723720718
- UPC #
- 192357389126
- Country of Origin
- China
- Tabletop Material
- Polypropylene
- Tabletop Color
- White Down
- Table Shape
- Square
- Capacity
- 275 Ibs
Dimensions
- Length
- 31.5 in
- Size
- 31.5 in x 31.5 in
- Width
- 31.5 in
Description
Create a stylish and functional gathering space with this versatile indoor/outdoor table and chair set. Designed with a clean, modern aesthetic, this coordinated set brings effortless style to patios, balconies, kitchens, dining areas, cafes, and event spaces. Crafted from durable, high-quality plastic, both the table and chairs are built to withstand everyday use as well as outdoor elements such as moisture and sun exposure. The spacious tabletop provides ample room for dining and entertaining, while the contoured chairs offer supportive comfort for extended seating. Lightweight yet sturdy, the set is easy to rearrange and maintain, featuring smooth surfaces that wipe clean quickly. Perfect for both residential and commercial settings, this all-weather dining set delivers long-lasting durability with contemporary appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.