Weatherly 7pc Rectangular Counter Height Outdoor Patio Furniture Dining Set 72 x 42

  • Mfr # AD-ST7WL2CO4BA-HGR

  • Zoro # G214641799


product price:  $3,230.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Table Dimensions
72 in x 42 in
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-ST7WL2CO4BA-HGR
Zoro #
G214641799
UPC #
196771013025
Country of Origin
United States

Dimensions

Table Dimensions
72 in x 42 in
Depth
43.3 in
Width
55.5 in
Length
86.5 in

Details

Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Color
Harbor Gray
Application
Outdoor paito furniture
Number of Pieces
7 Piece
Includes
304-Grade Stainless Steel Hardware
Material
Recycled Plastic
Finish
Woodgrain Texture

Description

The Weatherly Poly Outdoor Patio Collection's modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This 42" x 72" dining set is one that your guests will covet.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products