Weatherly 7pc Rectangular Outdoor Patio Furniture Dining Set 72 x 42

  • Mfr # AD-ST7WL1CO4AA-ACE

  • Zoro # G814642318


product price:  $2,917.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Table Shape
Rectangular
Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Finish
Woodgrain Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-ST7WL1CO4AA-ACE
Zoro #
G814642318
UPC #
818138018589
Country of Origin
United States

Dimensions

Length
86.5 in
Depth
38 in
Table Dimensions
72 in x 42 in
Width
55.5 in

Details

Table Shape
Rectangular
Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Color
Weathered Acorn
Finish
Woodgrain Texture
Number of Pieces
7 Piece
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware
Material
Recycled Plastic

Description

This Weatherly Poly Outdoor Patio Dining Set features the rectangular dining table in dining height including umbrella hole with 6 armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products