Weatherly 7pc Rectangular Outdoor Patio Furniture Dining Set 72 x 42
- Mfr # AD-ST7WL1CO4AA-CGE
- Zoro # G114642353
Key Features
Specifications
Product Information
- MFR #
- AD-ST7WL1CO4AA-CGE
- Zoro #
- G114642353
- UPC #
- 818138018596
- Country of Origin
- United States
Dimensions
- Length
- 86.5 in
- Depth
- 38 in
- Table Dimensions
- 72 in x 42 in
- Width
- 55.5 in
Details
- Table Shape
- Rectangular
- Product Type
- Dining
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- Finish
- Woodgrain Texture
- Color
- Coastal Teak
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
- Number of Pieces
- 7 Piece
- Material
- Recycled Plastic
Description
This Weatherly Poly Outdoor Patio Dining Set features the rectangular dining table in dining height including umbrella hole with 6 armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.